Beli Meteran Dorong di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Marking Tools Walking Measure (Meteran Dorong)
    Mulai

    Rp749.900

    monotaro Marking Tools Walking Measure (Meteran Dorong)
    Deskripsi:
    Produk ini juga sering disebut dengan Meteran Dorong
    atribut:
    • Measurement Error: +/- 0.5%
    • Counter: 1 digit 10 cm display / 4 digits m display
    • Minimum Unit (cm): 10
    • Mass (kg): 1.52
    • Maximum measuring distance (m): 9999.9
    • Measurement Range (m): 0-9999.9
    • Telescopic size (mm): 520/1030
  2. STS Digital Walking Measure DWS Series (Alat Ukur Jalan)
    Mulai

    Rp1.799.900

    STS Digital Walking Measure DWS Series (Alat Ukur Jalan)
    atribut:
    • Power: Two AAA alkaline batteries x (included)
    • Measurement Error: +/-0.5%
    • Wheel Diameter (mm): 160
  3. KDS Walking Measure
    Mulai

    Rp1.699.900

    KDS Walking Measure
    Deskripsi:
    -With a zero-point indicator.-Length can be adjusted by rotating a shaft.
    atribut:
    • Display Digits: 5
  4. monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)
    Mulai

    Rp869.900

    monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)
    Deskripsi:
    In various civil construction works and a simple distance measurement.
    atribut:
    • Accessories: carrying case
    • Power Supply: AAA batteries x 2 (not included)
    • Overall Length (mm): 720-1000
    • Measurement Unit: Min 0.1m
    • Measurement Error: +/- 0.03%
    • Measurement Range (m): 0.1 to 99999.9
    • Wheel Diameter (mm): 159
  5. STS Digital Walking Measure (Alat Ukur Jalan)
    Mulai

    Rp2.599.900

    STS Digital Walking Measure (Alat Ukur Jalan)
    Deskripsi:
    - A reliable digital display.- With a back light liquid crystal display, reading of values is easy even at night.- Since there is a liquid crystal display that shows a measured value at hand, values can be easily checked.- With a flip- up type self- standing stand.- With a storage nylon case.
  6. KDS Marking Tools Walking Measure (Meteran Dorong)
    Mulai

    Rp5.399.900

    KDS Marking Tools Walking Measure (Meteran Dorong)
    atribut:
    • Max Measuring Length (m): 10000, with 5 digit counters
  7. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  8. BOSCH Laser Rangefinder
    Mulai

    Rp1.799.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  9. Wipro Measuring Tape Long Steel (Meteran)
    Mulai

    Rp159.900

  10. KDS Measuring Tape KACLONG10 (Meteran)
    Mulai

    Rp869.900

    KDS Measuring Tape KACLONG10 (Meteran)
    Deskripsi:
    Tipe ekonomis dari meteran panjang ini casingnya terbuat dari ABS plastik, dilengkapi dengan tali pergelangan berbahan vinyl. Rulenya rata dan berbahan steel. Memiliki 2 macam spesifikasi yaitu standard JIS (mm) dan Imperial ME (mm-inch-feet). Tegangan standard : 20degree C 20N.
  11. Yamoto Measuring Tape Locking (Meteran)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    Yamoto Measuring Tape Locking (Meteran)
    Deskripsi:
    Dynamic Grip Textured case grip non-slip berbahan karet untuk meningkatkan kenyamanan dan tahan benturan. Locking spring membantu meteran masuk kembali. End hook logam sudah terpaku. Klip sabuk besi dan tali gantungan tangan. Action lock menahan meteran tepat di tempat yang Anda inginkan. Meteran dan hooknya tahan karat, didesain untuk keperluan industri. Self-aligning hook memastikan keakuratan pengukuran eksternal dan internal. Tape hook sepanjang 5 m dan lebih dari 5 m memiliki 4 paku keling (tape hook 3 m/10 memiliki 2 paku keling) Meteran skala metrik/Inggris memiliki skala 1/32 inci, 1/16 inci dan mm. Meteran dengan skala metrik saja memiliki skala mm dan cm.
    atribut:
    • Coating: Lacquer
  12. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  13. Senator Measuring Tape (Meteran)
    Mulai

    Rp319.900

    Senator Measuring Tape (Meteran)
    Deskripsi:
    A high tensile strength fibreglass blade that is both water- and corrosion-proof. It has an easy to read dual scale (metric and imperial), reinforced blade tip and metal end claw. The tape is presented in an impact resistant ABS plastic case with flush fitting winding handle and convenient strap handle.
    atribut:
    • Tape Width (mm): 25
  14. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  15. Wipro Measuring Tape Long Fiberglass (Meteran)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp69.900

  16. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  17. MAXPOWER Measuring Tape Magnetic (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  18. Chitose Folding Chair (Kursi Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Chitose Folding Chair (Kursi Lipat)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  19. KDS Measuring Tape Megalock Color Pocket Type (Meteran)
    Mulai

    Rp76.900

    KDS Measuring Tape Megalock Color Pocket Type (Meteran)
    Deskripsi:
    Dilengkapi dengan belt clip, tali pergelangan dan stopper membuat meteran ini lebih praktis dalam penggunaannya.Spesifikasinya : mm-inch-feet
    atribut:
    • Length (m): 3
    • Width (mm): 13
Daftar Harga Meteran Dorong Terbaru October 2026
monotaro Marking Tools Walking Measure (Meteran Dorong)Rp749.900
STS Digital Walking Measure DWS Series (Alat Ukur Jalan)Rp1.799.900
KDS Walking MeasureRp1.699.900
monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)Rp869.900
STS Digital Walking Measure (Alat Ukur Jalan)Rp2.599.900
KDS Marking Tools Walking Measure (Meteran Dorong)Rp5.399.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
BOSCH Laser RangefinderRp1.799.900
Wipro Measuring Tape Long Steel (Meteran)Rp159.900
KDS Measuring Tape KACLONG10 (Meteran)Rp869.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)